Finishing mill 20/4 mm

Article no.: 212534 20/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: End milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 4
Shank type with threaded shank
Milling application End milling; Circular milling; Ramping
Spacing of the cutters unequal spacing
Machining strategy HPC
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 10.5 mm
⌀ D2 18 mm
maximum cutting depth ap max 2.5 mm
Overall length Ltot 30 mm
Mounting thread M M10
suitable indexable insert CPHX 0602..
Pack of insert screws 219799 3 (7IP; 1.0 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212534 20/4
EAN / GTIN 4062406098209
Manufacturer number 212534 20/4

Description

Version:

Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry, suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth.

Application:

Typical tool for tool and die manufacturing.

Note:

GARANT torque screwdriver TQ No. 211750 size 1.0 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart