{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | RDMW 12T3 MOT | |
Type | HART | |
Type | HB7605 | |
Tool material | Carbide | |
Feed fz per tooth | 0.16 mm | |
Number of changes/inserts | 1 | |
Coating | coated | |
Type of product | Indexable insert for milling |
Article number |
212277 HART
Copy |
|
EAN / GTIN |
4067263499558
Copy |
|
Manufacturer number |
212277 HART
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |