RDHX 1003 MOT UNI

Article no.: 212254 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 13.53 / Piece
  • from 10 Piece
    US $ 11.28 / Piece
on request
In stock
7,281 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert RDHX 1003 MOT
    Type UNI
    Grade HB735
    Tool material Carbide
    Number of changes/inserts 1
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212254 UNI
    EAN / GTIN 4045197601902
    Manufacturer number 212254 UNI

    Application Table

    Steel < 500 N/mm²
    P
    330
    Steel < 750 N/mm²
    P
    255
    Steel < 900 N/mm²
    P
    210
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    150
    INOX < 900 N/mm²
    M
    220
    INOX > 900 N/mm²
    M
    160
    GG(G)
    K
    180
    wet maximum
     
    dry
     

    Description

    Version:

    All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

    Note:

    Standard application values for ae = 0.3×D / apmax = 2 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart