RDHX 0702 MOTN, HB7505, Type: HART

Article no.: 212215 HART
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 11.44 / Piece
  • from 10 Piece
    US $ 9.53 / Piece
on request
In stock Available in 3-4 working days
9,401 pieces in stock 9,401 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 0702 MOTN
Type HART
Type HB7505
Tool material Carbide
Feed fz per tooth 0.13 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212215 HART
EAN / GTIN 4045197302441
Manufacturer number 212215 HART
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
125
Steel < 55 HRC
H
155
Steel < 60 HRC
H
140
Steel < 67 HRC
H
110
GG(G)
K
240
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 1.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart