{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 28.7 mm | |
⌀ D3 | 22 mm | |
Overall length Ltot | 42 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 54 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 2 mm | |
Ramping angle αmax | 2.06 degrees | |
Ramping length L for αmax | 19.45 mm | |
suitable indexable insert | RD..1003 | |
Pack of insert screws | 219804 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number | 212135 32/4 | |
EAN / GTIN | 4045197193773 | |
Manufacturer number | 212135 32/4 |
This article |
Recommendations |
||
---|---|---|---|
Copy mill 0° negative, with threaded shank, ⌀ D / number of teeth Z: 32/4mm
on request
In stock
42 pieces in stock
US $ 238.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 317.76
plus VAT at the current rate
Prices plus delivery costs
|
Copy and face mills, indexed, with threaded shank, ⌀ D / number of effective cutting edges Z: 32/4mm
on request
In stock
39 pieces in stock
US $ 338.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Mounting thread M | M16 | M16 | M16 |
Milling application | Circular milling; Ramping | End milling; Circular milling; Ramping | Ramping; Ramping |
Overall length Ltot | 42 mm | 42 mm | 42 mm |
Through-coolant | yes | yes | yes |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 32 mm | 32 mm | 32 mm |