Copy mill 0° negative, with threaded shank, ⌀ D / number of teeth Z: 25/3mm

Article no.: 212135 25/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 3
Shank type with threaded shank
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 12.5 mm
⌀ D2 20.7 mm
⌀ D3 15 mm
Overall length Ltot 35 mm
Mounting thread M M12
Circular interpolation milling ⌀ Dmin 40 mm
Circular interpolation milling ⌀ Dmax 48 mm
Circular interpolation milling ap 2 mm
Ramping angle αmax 3.22 degrees
Ramping length L for αmax 12.45 mm
suitable indexable insert RD..1003
Pack of insert screws 219804 (15IP; 3.8 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212135 25/3
EAN / GTIN 4045197406798
Manufacturer number 212135 25/3

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning of the insert as the cutting edge wears.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
ap max = 2 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Copy mill 0° negative, with threaded shank, ⌀ D / number of teeth Z: 25/3mm

Copy mill 0° negative, with threaded shank, ⌀ D / number of teeth Z: 25/3mm

on request
In stock
58 pieces in stock
US $ 232.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock
US $ 340.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 228.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
US $ 285.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 273.07
plus VAT at the current rate Prices plus delivery costs
Mounting thread M M12 M12 M12 M12 M12
Milling application Circular milling; Ramping Circular milling; Ramping; Plunging Circular milling; Ramping End milling; Circular milling; Ramping Ramping; Ramping
Overall length Ltot 35 mm 35 mm 35 mm 35 mm 35 mm
suitable indexable insert RD..1003 XD.. 070308 RD..1003 CPHX 09T3.. RPK.10T3M0T
Shank type with threaded shank with threaded shank with threaded shank with threaded shank with threaded shank
Cutting edge ⌀ DC 25 mm 25 mm 25 mm 25 mm 25 mm
Type of product Copy mill Copy mill Copy mill Copy mill Copy mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart