{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 32 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | RD..1003 | |
Pack of insert screws | 219804 (15IP; 3.8 Nm) | |
Setting angle κ | 15 – 30 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212130 42/6 | |
EAN / GTIN | 4045197750204 | |
Manufacturer number | 212130 42/6 |
This article |
Recommendations |
|
---|---|---|
Copy mill 7° positive, with bore, ⌀ D / number of teeth Z: 42/6mm
on request
In stock
27 pieces in stock
US $ 366.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 361.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 |
Mounting bore ⌀ | 16 mm | 16 mm |
Setting angle κ | 15 – 30 degrees | 15 – 30 degrees |
Milling application | Circular milling; Ramping | Circular milling; Ramping |
Overall length Ltot | 40 mm | 40 mm |
Shank type | with bore | with bore |
Type of product | Copy mill | Copy mill |