Copy mill 0° negative 16/4 mm

Article no.: 212087 16/4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
40 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 4
Shank type with threaded shank
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 8.5 mm
⌀ D2 12.7 mm
⌀ D3 11 mm
Overall length Ltot 20 mm
Mounting thread M M8
Circular interpolation milling ⌀ Dmin 27 mm
Circular interpolation milling ⌀ Dmax 30 mm
Circular interpolation milling ap 1.1 mm
Ramping angle αmax 2.06 degrees
Ramping length L for αmax 9.72 mm
suitable indexable insert RD.. 0501
Pack of insert screws 219802 (6IP; 0.6 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212087 16/4
EAN / GTIN 4045197549617
Manufacturer number 212087 16/4

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning of the insert as the cutting edge wears.

Note:

ap max = 1.1 mm.
Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart