Copy mill 0° negative, Plain shank, ⌀ D / number of effective cutting edges Z: 12/3mm

Article no.: 212070 12/3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Number of cutting edges Z 3
Shank type Plain shank
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 7 mm
Overhang L1 15 mm
Overall length Ltot 75 mm
Shank ⌀ Ds h6 10 mm
Circular interpolation milling ⌀ Dmin 19 mm
Circular interpolation milling ⌀ Dmax 22 mm
Circular interpolation milling ap 1.1 mm
Ramping angle αmax 3.5 degrees
Ramping length L for αmax 5.72 mm
suitable indexable insert RD.. 0501
Pack of insert screws 219802 (6IP; 0.6 Nm)
Setting angle κ 15 – 27 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 212070 12/3
EAN / GTIN 4045197606082
Manufacturer number 212070 12/3

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning of the insert as the cutting edge wears.

Note:

ap max = 1.1 mm.
Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart