{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Circular milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 51 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 114 mm | |
Circular interpolation milling ⌀ Dmax | 124 mm | |
Circular interpolation milling ap | 4 mm | |
Ramping angle αmax | 1 degrees | |
Ramping length L for αmax | 47.94 mm | |
suitable indexable insert | RPK.1204M0T | |
Pack of insert screws | 219878 3 (15IP; 3.8 Nm) | |
Setting angle κ | 15 – 30 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212018 63/6 | |
EAN / GTIN | 4062406576653 | |
Manufacturer number | 212018 63/6 |
This article |
Recommendations |
||
---|---|---|---|
Copy and face mills, indexed, with bore, ⌀ D / number of effective cutting edges Z: 63/6mm
on request
In stock
24 pieces in stock
US $ 492.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 448.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 448.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 |
Overall length Ltot | 40 mm | 50 mm | 50 mm |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 63 mm | 63 mm | 63 mm |
⌀ D3 | 51 mm | 51 mm | 51 mm |
Type of product | Copy mill | Copy mill | Copy mill |
Fz Helix | 0.7 | 0.7 | 0.7 |