Copy and face mills, indexed 20/2 mm

Article no.: 212006 20/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
62 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Ramping; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 20 mm
    Number of cutting edges Z 2
    Shank type with threaded shank
    Milling head suitable for insert shape round
    Milling application Ramping; Ramping
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Tool exchange PowerCard
    ⌀ D1 h6 10.5 mm
    ⌀ D2 17.7 mm
    ⌀ D3 10 mm
    Overall length Ltot 30 mm
    Mounting thread M M10
    Circular interpolation milling ⌀ Dmin 30 mm
    Circular interpolation milling ⌀ Dmax 38 mm
    Circular interpolation milling ap 0.7 mm
    Ramping angle αmax 5.37 degrees
    Ramping length L for αmax 7.45 mm
    suitable indexable insert RPK.10T3M0T
    Pack of insert screws 219878 2 (9IP; 2.2 Nm)
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 212006 20/2
    EAN / GTIN 4062406576493
    Manufacturer number 212006 20/2

    Description

    Version:

    The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability.

    Note:

    ap max = 5.0 mm.
    Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart