{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 15 mm | |
Overhang L1 | 59 mm | |
Overall length Ltot | 115 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 40 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 1.6 mm | |
Ramping angle αmax | 3.22 degrees | |
Ramping length L for αmax | 12.45 mm | |
suitable indexable insert | RPK.10T3M0T | |
Pack of insert screws | 219878 2 (9IP; 2.2 Nm) | |
Setting angle κ | 15 – 30 degrees | |
Type of product | Copy mill |
Article number | 212003 25/3 | |
EAN / GTIN | 4062406576486 | |
Manufacturer number | 212003 25/3 |
This article |
Recommendations |
|
---|---|---|
Copy and face mills, indexed 25/3 mm
on request
In stock
15 pieces in stock
US $ 303.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 369.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling ;End milling | Circular milling ;Ramping ;Ramping |
Overall length Ltot | 115 | 95 |
Through-coolant | yes | yes |
Shank type | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 25 | 25 |
Ramping angle αmax | 3.22 | 1.56 |
Ramping length L for αmax | 12.45 | 11 |