XDHW 060210 ST1400

Article no.: 211892 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 20.47 / Piece
  • from 10 Piece
    US $ 17.06 / Piece
on request
In stock
856 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDHW 060210
Type ST1400
Grade HB7720
Tool material Carbide
Feed fz 0.15 mm
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 211892 ST1400
EAN / GTIN 4045197479631
Manufacturer number 211892 ST1400

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
150
Steel < 55 HRC
H
130
Steel < 60 HRC
H
100
GG(G)
K
220
CuZn
N
500
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 1.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart