{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VDGT 11T208 FR | |
Type | ALU | |
Grade | HU7810 | |
Tool material | Carbide | |
Feed fz | 0.17 mm | |
Number of changes/inserts | 2 | |
Corner radius | 0.8 mm | |
Type of product | Indexable insert for milling |
Article number | 211868 ALU | |
EAN / GTIN | 4045197700407 | |
Manufacturer number | 211868 ALU | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |