Plunge milling cutter 90°, with threaded shank, ⌀ D / number of teeth Z: 32/4mm

Article no.: 211851 32/4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
30 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 4
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
⌀ D3 30 mm
⌀ D1 h6 17 mm
⌀ D2 28.7 mm
Overall length Ltot 42 mm
Mounting thread M M16
Circular interpolation milling ⌀ Dmin 62 mm
Circular interpolation milling ⌀ Dmax 62 mm
Circular interpolation milling ap 3.5 mm
Ramping angle αmax 3.02 degrees
Ramping length L for αmax 28.4 mm
suitable indexable insert VDGT 11T2..
Pack of insert screws 219801 (7IP; 0.9 Nm)
Type of product Plunge mill

Identification numbers & Classifications

Article number 211851 32/4
EAN / GTIN 4045197715111
Manufacturer number 211851 32/4

Description

Version:

Greater tool stiffness by elimination of twist between indexable insert and insert seat.
Can be extended as required using the threaded connection.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart