{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 66 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 93 degrees | |
Milling application | Circular milling; Ramping | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
⌀ D3 | 60 mm | |
Overall length Ltot | 55 mm | |
Mounting bore ⌀ | 27 mm | |
Circular interpolation milling ⌀ Dmin | 126 mm | |
Circular interpolation milling ⌀ Dmax | 130 mm | |
Circular interpolation milling ap | 10 mm | |
Ramping angle αmax | 3.05 degrees | |
Ramping length L for αmax | 56.34 mm | |
suitable indexable insert | VCG. 2205 | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Type of product | Plunge mill |
Article number | 211807 66/4 | |
EAN / GTIN | 4045197648419 | |
Manufacturer number | 211807 66/4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |