{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | ZDHT 150512 FR-F10 | |
Corner radius | 1.2 mm | |
Grade | HU7705 | |
Tool material | Carbide | |
Feed fz per tooth | 0.1 – 0.25 mm | |
Coating | uncoated | |
Type of product | Indexable insert for milling |
Article number | 211766 ALU | |
EAN / GTIN | 4067263330127 | |
Manufacturer number | 211766 ALU |