{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Ramping; Circular milling; Plunging | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 40 mm | |
Circular interpolation milling ⌀ Dmin | 90 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Circular interpolation milling ap | 8.4 mm | |
Ramping angle αmax | 2.29 degrees | |
Ramping length L for αmax | 37.56 mm | |
suitable indexable insert | ZDHT 1505 | |
Pack of insert screws | 219878 5 (15IP) | |
Type of product | End / face mill |
Article number | 211759 50/4 | |
EAN / GTIN | 4062406681791 | |
Manufacturer number | 211759 50/4 |
This article |
Recommendations |
|
---|---|---|
Aluminium shoulder mill, with bore, ⌀ D / number of effective cutting edges Z: 50/4
on request
In stock
32 pieces in stock
US $ 506.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 384.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 mm | 22 mm |
Milling application | Ramping; Circular milling; Plunging | Corner milling; Circular milling; Ramping |
Overall length Ltot | 40 mm | 40 mm |
⌀ D3 | 40 mm | 44 mm |
Circular interpolation milling ⌀ Dmin | 90 mm | 94 mm |
Ramping angle αmax | 2.29 degrees | 0.68 degrees |
Type of product | End / face mill | End / face mill |