{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Ramping; Circular milling; Plunging | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overall length Ltot | 35 mm | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
Mounting thread M | M16 | |
⌀ D3 | 22 mm | |
Circular interpolation milling ⌀ Dmin | 54 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 8 mm | |
Ramping angle αmax | 4.39 degrees | |
Ramping length L for αmax | 19.56 mm | |
suitable indexable insert | ZDHT 1505 | |
Pack of insert screws | 219878 4 (15IP) | |
Type of product | End / face mill |
Article number | 211757 32/3 | |
EAN / GTIN | 4062406681876 | |
Manufacturer number | 211757 32/3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Aluminium shoulder mill 32/3
on request
In stock
31 pieces in stock
US $ 376.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 422.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting thread M | M16 | M16 |
Milling application | Ramping; Circular milling; Plunging | Corner milling |
Through-coolant | yes | yes |
suitable indexable insert | ZDHT 1505 | LO.U0904.. |
Shank type | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 32 mm | 32 mm |
Setting angle κ | 90 degrees | 90 degrees |