Tapered arbor, HSK-A 63, for cutter head ⌀ D: 10mm

Article no.: 210582 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

for cutter head ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
for cutter head ⌀ D 10 mm
Adapter HSK-A 63
Through-coolant yes
External ⌀ d1 9.8 mm
Overhang dimension A 68 mm
Reach L1 42 mm
recommended tightening torque 5 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 210582 10
EAN / GTIN 4045197557957
Manufacturer number 210582 10

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart