GARANT Master Steel SlotMachine solid carbide roughing milling head 16 mm

Article no.: 210290 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Select article variation and quantity

⌀ D d11 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: N
  • Milling profile: NR
  • Number of cutting edges Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Steel; TopCut
Cutter ⌀ D 16 mm
Grade HB730
Tool material Solid carbide
Norm Manufacturer’s standard
Type N
Milling profile NR
Number of cutting edges Z 5
Helix angle 42 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Through-coolant no
Arbor size 16 mm
suitable arbor GARANT TopCut
Head length l 28 mm
Flute length L2 20 mm
Overall length L 37.3 mm
Corner chamfer width at 45° 0.8 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.07 mm
Feed fz for side milling in steel < 900 N/mm2 0.1 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210290 16
EAN / GTIN 4045197891457
Manufacturer number 210290 16

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ap max ≤ 0.75×D.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart