{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1.8 mm | |
Coating | Diamond | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Flute length Lc | 4 mm | |
Radius R | 0.9 mm | |
Overhang length L1 incl. recess | 7 mm | |
Recess ⌀ D1 | 1.74 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 3 mm | |
Feed fz for side milling in graphite | 0.022 mm | |
Feed fz for copy milling in graphite | 0.022 mm | |
Colour ring | black | |
Type of product | Ball-nosed slot drill |
Article number | 209776 1,8 | |
EAN / GTIN | 4045197544148 | |
Manufacturer number | 209776 1,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide ball nose slot drill 1,8 mm
on request
In stock
135 pieces in stock
US $ 75.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
US $ 46.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
129 pieces in stock
US $ 25.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
US $ 50.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 54.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 54.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 50 | 50 | 50 | 50 | 50 | 50 |
Shank | DIN 6535 HA with h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 1.8 | 1.8 | 1.8 | 1.8 | 1.8 | 1.8 |
Flute length Lc | 4 | 2 | 5 | 4 | 4 | 4 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
No. of teeth Z | 2 | 2 | 2 | 2 | 2 | 2 |
Shank ⌀ Ds | 3 | 6 | 6 | 3 | 3 | 3 |