Solid carbide router cutter dragging cut medium 5M mm

Article no.: 209415 5M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: staggered teeth
  • Type: W
  • Tolerance nominal ⌀: h10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 5 mm
    Coating uncoated
    Toothing grit designation medium
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Milling profile staggered teeth
    Type W
    Tolerance nominal ⌀ h10
    No. of teeth Z 2
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling
    Shank DIN 6535 HA with h6
    Through-coolant no
    Flute length Lc 16 mm
    Overall length L 75 mm
    Shank ⌀ Ds 5 mm
    Feed f for side milling in POM GF25 0.12 mm/rev.
    Feed f for side milling in PEEK CF30 0.09 mm/rev.
    Colour ring yellow
    Shank tolerance h6
    Corner chamfer angle 90 degrees
    Type of product Router

    Identification numbers & Classifications

    Article number 209415 5M
    EAN / GTIN 4045197477453
    Manufacturer number 209415 5M

    Application Table

    PVDF GF20
    N
    120
    POM GF25
    N
    120
    PA 66 GF30
    N
    100
    PEEK GF30
    N
    100
    PTFE CF25
    N
    120
    PEEK CF30
    N
    110
    GRP
    N
    120
    CRP
    N
    120
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    High performance diamond-pattern teeth for efficient machining of fibre-reinforced composites. For slot cutting in the roughing range.
    Right-hand helix, dragging cut for standard applications.
    Size 5M, 6M, 8M: Extra long version.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart