Solid carbide router cutter dragging cut coarse 12 mm

Article no.: 209410 12
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
50 pieces in stock

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: staggered teeth
  • Type: W
  • Tolerance nominal ⌀: h10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating uncoated
Toothing grit designation coarse
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile staggered teeth
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 2
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 32 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Feed f for side milling in POM GF25 0.38 mm/rev.
Feed f for side milling in PEEK CF30 0.24 mm/rev.
Colour ring yellow
Shank tolerance h6
Corner chamfer angle 90 degrees
Type of product Router

Identification numbers & Classifications

Article number 209410 12
EAN / GTIN 4045197477620
Manufacturer number 209410 12

Application Table

PVDF GF20
N
120
POM GF25
N
120
PA 66 GF30
N
100
PEEK GF30
N
100
PTFE CF25
N
120
PEEK CF30
N
110
GRP
N
120
CRP
N
120
wet maximum
 
dry
 
Air
 

Description

Version:

High performance diamond-pattern teeth for efficient machining of fibre-reinforced composites. For slot cutting in the roughing range.
Right-hand helix, dragging cut for standard applications.
Size 5M, 6M, 8M: Extra long version.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart