Solid carbide slot drill, uncoated, ⌀ h10 DC: 12mm

Article no.: 209300 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
27 pieces in stock

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 1
Helix angle 23 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h5
Through-coolant no
Flute length Lc 30 mm
Overhang length L1 incl. recess 38 mm
Recess ⌀ D1 11.8 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in PMMA 0.05 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 209300 12
EAN / GTIN 4045197859426
Manufacturer number 209300 12

Application Table

Aluminium
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
190
PE-HD
N
140
PA 66
N
160
PEEK
N
140
PF 31
N
120
Honeycomb sandwich
N
180
Cu
N
150
CuZn
N
180
wet maximum
 
dry
 
Air
 

Description

Version:

Special geometry for machining plastic.
Large flutes for unobstructed swarf evacuation.

Application:

Especially for milling plastics, plunging and contour milling.

Note:

Successor product to No. 209310.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart