Solid carbide forward / reverse deburring tool, TiAlN, ⌀ DC: 4,8mm

Article no.: 208180 4,8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
253 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer's standard
  • Type: N
  • Tolerance nominal ⌀: ±0.05
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4.8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer's standard
Type N
Tolerance nominal ⌀ ±0.05
No. of teeth Z 4
Countersink tip angle 90 degrees
Cutting width ae for milling operation 0.25×L2 for side milling
Shank DIN 6535 HA to h6
Chamfer mill backwards and forwards 45
L2 +0.5 3 mm
L4 +0.5 15 mm
⌀ D1 +0.05 3.9 mm
Overall length L 75 mm
Shape pointed
Shank ⌀ Ds 5 mm
Feed fz for side milling in steel < 900 N/mm2 0.01 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 45 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208180 4,8
EAN / GTIN 4045197465467
Manufacturer number 208180 4,8

Application Table

Aluminium (short chipping)
N
115
Alu > 10% Si
N
70
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
35
GG(G)
K
40
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra long shank.
Double ground head with 45° angle.

Application:

For forward and reverse deburring and chamfering even where access is difficult.
Particularly suitable for contouring applications.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart