{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius r | 0.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance of radius contour | ± 0.05 | |
No. of teeth Z | 4 | |
Cutting width ae for milling operation | 0.5×r for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
small ⌀ D3 | 7.6 mm | |
large ⌀ D2 | 8 mm | |
L2 +0.5 | 2 mm | |
Flute length Lc | 0.2 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 6 mm | |
Radius milling | backwards and forwards | |
Feed fz for side milling in steel < 900 N/mm2 | 0.01 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | End mill |
Article number |
208170 0,2
Copy |
|
EAN / GTIN |
4045197198389
Copy |
|
Manufacturer number |
208170 0,2
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |