Solid carbide deburrer, spiral flutes 90° 10M mm

Article no.: 208156 10M
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
113 pieces in stock

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 10 mm
    Coating TiSiN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ h6
    small ⌀ D3 5 mm
    large ⌀ D2 10 mm
    No. of teeth Z 4
    Helix angle 35 degrees
    Direction of infeed horizontal and oblique
    Countersink tip angle 90 degrees
    Shank DIN 6535 HA to h6
    Through-coolant no
    Dimension S 3.5 mm
    Overall length L 100 mm
    Shank ⌀ Ds 10 mm
    Chamfer mill 45 degrees
    Feed fz in steel < 900 N/mm2 0.05 mm
    Shank tolerance h6
    Colour ring green
    Corner chamfer angle 45 degrees
    Type of product Deburrers

    Identification numbers & Classifications

    Article number 208156 10M
    EAN / GTIN 4062406378875
    Manufacturer number 208156 10M

    Application Table

    Alu plastics
    N
    180
    Aluminium (short chipping)
    N
    300
    Alu > 10% Si
    N
    220
    Steel < 500 N/mm²
    P
    130
    Steel < 750 N/mm²
    P
    115
    Steel < 900 N/mm²
    P
    110
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    65
    Steel < 55 HRC
    H
    35
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    70
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    100
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Deburrer for universal application on virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel.
    Tolerance: Dimension S = +/- 0.2 mm.
    Point angle = +/- 5 arc minutes.
    Outstanding surface qualities thanks to the 35° helix angle.
    Extra-long deburrers for outstanding deburring results on particularly difficult-to-access contours. Tools without tip.

    Application:

    Perfectly suitable for chamfering and deburring component edges and for contouring applications.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart