{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 0.7 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Chamfer mill | 45 degrees | |
Feed fz in steel < 900 N/mm2 | 0.005 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208097 1 | |
EAN / GTIN | 4045197854629 | |
Manufacturer number | 208097 1 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide deburrer 90°, uncoated, ⌀ h6 DC: 1mm
on request
In stock
139 pieces in stock
US $ 20.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
253 pieces in stock
US $ 26.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
227 pieces in stock
US $ 43.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 1 mm | 1 mm | 1 mm |
Tolerance nominal ⌀ | h6 | h6 | h6 |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Type of product | Deburrers | Deburrers | Deburrers |
Chamfer mill | 45 degrees | 45 degrees | 45 degrees |