Solid carbide deburrer 90° 12M mm

Article no.: 208095 12M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 12 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ h6
    small ⌀ D3 6 mm
    large ⌀ D2 12 mm
    No. of teeth Z 4
    Direction of infeed horizontal and oblique
    Countersink tip angle 90 degrees
    Shank DIN 6535 HA to h6
    Through-coolant no
    Dimension S 4.2 mm
    Overall length L 120 mm
    Shank ⌀ Ds 12 mm
    Chamfer mill 45 degrees
    Feed fz in steel < 900 N/mm2 0.05 mm
    Shank tolerance h6
    Colour ring without
    Corner chamfer angle 45 degrees
    Type of product Deburrers

    Identification numbers & Classifications

    Article number 208095 12M
    EAN / GTIN 4062406286996
    Manufacturer number 208095 12M

    Application Table

    Alu plastics
    N
    180
    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    105
    Steel < 500 N/mm²
    P
    70
    Steel < 750 N/mm²
    P
    60
    Steel < 900 N/mm²
    P
    55
    Steel < 1100 N/mm²
    P
    35
    INOX < 900 N/mm²
    M
    40
    INOX > 900 N/mm²
    M
    30
    GG(G)
    K
    55
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.
    With special flute geometry for smooth cutting.
    Extra long. For outstanding deburring results on particularly difficult-to-access contours. Tools without tip.

    Application:

    Perfectly suitable for chamfering and deburring component edges and for contouring applications.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart