Solid carbide chamfer mill, spiral flutes 60° 8 mm

Article no.: 208087 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
98 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 8 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 2
    Helix angle 35 degrees
    Cutting width ae for milling operation 0.5×D for side milling
    Countersink tip angle 60 degrees
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 19 mm
    Overall length L 63 mm
    Shank ⌀ Ds 8 mm
    Chamfer mill 30 degrees
    Feed fz for side milling in steel < 900 N/mm2 0.06 mm
    Feed fz for side milling in INOX > 900 N/mm2 0.054 mm
    Shank tolerance h6
    Colour ring green
    Corner chamfer angle 30 degrees
    Type of product Indexable end mill

    Identification numbers & Classifications

    Article number 208087 8
    EAN / GTIN 4062406390525
    Manufacturer number 208087 8

    Application Table

    Alu plastics
    N
    180
    Aluminium (short chipping)
    N
    300
    Alu > 10% Si
    N
    220
    Steel < 500 N/mm²
    P
    130
    Steel < 750 N/mm²
    P
    115
    Steel < 900 N/mm²
    P
    110
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    65
    Steel < 55 HRC
    H
    35
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    70
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    100
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Outstanding surface qualities thanks to the 35° helix angle. Chamfer mill for universal application in virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel.
    Tolerance: Point angle ±5 arc minutes.

    Application:

    • Centring
    • Drilling
    • Countersinking
    • Chamfering

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart