This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide dovetail milling cutter Form C 45°, TiAlN, ⌀ js16 DC: 22mm

Article no.: 208035 22

Select article variation and quantity

⌀ js16 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 1833
  • Tolerance nominal ⌀: js16
  • Direction of infeed: horizontal
  • Shank: DIN 6535 HB to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 22 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 1833
Tolerance nominal ⌀ js16
Direction of infeed horizontal
Shank DIN 6535 HB to h6
Through-coolant no
No. of teeth Z 8
Recess ⌀ D1 8 mm
Overall length L 67 mm
Shank ⌀ Ds 12 mm
Flute length Lc 6 mm
Feed fz in steel < 900 N/mm2 0.043 mm
Shank tolerance h6
Corner chamfer angle 45 degrees
Colour ring green
Shape C
Type of product Dovetail milling cutter

Identification numbers & Classifications

Article number 208035 22
Manufacturer number 208035 22

Application Table

Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Uni
 
wet maximum
 

Description

Version:

Angular tolerance ±8′.

Note:

For milling dovetails in tool making and machine building.
Feed at 50% fz until full engagement.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart