This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Solid carbide dovetail milling cutter Form C 45° 12 mm

Article no.: 208035 12

Select article variation and quantity

⌀ js16 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 1833
  • Tolerance nominal ⌀: js16
  • Direction of infeed: horizontal
  • Shank: DIN 6535 HB to h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 12 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 1833
    Tolerance nominal ⌀ js16
    Direction of infeed horizontal
    Shank DIN 6535 HB to h6
    Through-coolant no
    No. of teeth Z 6
    Recess ⌀ D1 5 mm
    Overall length L 55 mm
    Shank ⌀ Ds 10 mm
    Feed fz in steel < 900 N/mm2 0.04 mm
    Shank tolerance h6
    Corner chamfer angle 45 degrees
    Colour ring green
    Shape C
    Type of product Dovetail milling cutter

    Identification numbers & Classifications

    Article number 208035 12
    Manufacturer number 208035 12

    Application Table

    Steel < 500 N/mm²
    P
    105
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    90
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    Uni
     
    wet maximum
     

    Description

    Version:

    Angular tolerance ±8′.

    Note:

    For milling dovetails in tool making and machine building.
    Feed at 50% fz until full engagement.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart