Solid carbide micro Woodruff keyseating cutter 7,8X0,8 mm

Article no.: 208033 7,8X0,8
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ DC × LC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: ±0.04
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 7.8 mm
    Flute length Lc 0.8 mm
    Coating AlTiN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ ±0.04
    No. of teeth Z 3
    Direction of infeed horizontal
    Cutting width ae for milling operation Full slot cutting depth 1×D
    Shank DIN 6535 HA to h6
    Through-coolant no
    Overhang L1 25 mm
    Recess ⌀ D1 5 mm
    Overall length L 68 mm
    Shank ⌀ Ds 8 mm
    Feed fz for slot milling in steel < 900 N/mm2 0.025 mm
    Shank tolerance h6
    Corner chamfer angle 90 degrees
    Colour ring green
    Type of product Slot milling cutter

    Identification numbers & Classifications

    Article number 208033 7,8X0,8
    EAN / GTIN 4062406774677
    Manufacturer number 208033 7,8X0,8

    Application Table

    Aluminium (short chipping)
    N
    300
    Steel < 500 N/mm²
    P
    220
    Steel < 750 N/mm²
    P
    190
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    150
    Steel < 1400 N/mm²
    P
    100
    INOX < 900 N/mm²
    M
    100
    GGG
    K
    180
    Uni
     
    wet maximum
     

    Description

    Version:

    Particularly suitable for slot milling and circular milling in holes. With optimised coating for universal application in virtually all materials.
    Tolerance, nominal diameter DC = +/- 0.04 mm.
    Tolerance, cutter length LC = +/- 0.02 mm.
    Minimum hole diameter is 8 mm.

    Note:

    aemax = 0.1×D.
    Always use climb milling. Engage loop of 180° to achieve the full depth of cut. Make sure the depth of the slot is linear.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart