Solid carbide dovetail milling cutter Form D 60°, TiAlN, ⌀ js14 DC: 38mm

Article no.: 208031 38
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

⌀ js14 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 1833
  • Tolerance nominal ⌀: js14
  • Type: N
  • Direction of infeed: horizontal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 38 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 1833
Tolerance nominal ⌀ js14
Type N
Direction of infeed horizontal
Shank DIN 6535 HB to h6
Through-coolant no
No. of teeth Z 10
Recess ⌀ D1 15 mm
Overall length L 80 mm
Shank ⌀ Ds 16 mm
Flute length Lc 16 mm
Feed fz in steel < 900 N/mm2 0.045 mm
Shank tolerance h6
Corner chamfer angle 60 degrees
Colour ring green
Shape D
Type of product Dovetail milling cutter

Identification numbers & Classifications

Article number 208031 38
EAN / GTIN 4062406397913
Manufacturer number 208031 38

Application Table

Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Uni
 
wet maximum
 

Description

Version:

With new high-performance coating for very long tool life.
Angular tolerance ±8 arc minutes.

Note:

Successor product to No. 208038.
For milling dovetails in tool making and machine building.
Feed at 50 % fz until full engagement.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart