Solid carbide T-slot cutter, semi-roughing 16X8 mm

Article no.: 208027 16X8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 851
  • Milling profile: staggered teeth
  • Type: NF
  • Tolerance nominal ⌀: d11

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Flute length Lc 8 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 851
Milling profile staggered teeth
Type NF
Tolerance nominal ⌀ d11
No. of teeth Z 6
Helix angle 10 degrees
Direction of infeed horizontal
Shank DIN 6535 HB to h6
Through-coolant no
for T-slots DIN 650 8 mm
Recess ⌀ D1 7 mm
Overall length L 62 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.2 mm
Feed fz in steel < 900 N/mm2 0.034 mm
Shank tolerance h6
Corner chamfer angle 45 degrees
Colour ring green
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 208027 16X8
EAN / GTIN 4062406397241
Manufacturer number 208027 16X8

Application Table

Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Uni
 
wet maximum
 

Description

Version:

With new high-performance coating for very long tool life. The sides of the teeth are ground to give clearance and thus cannot jam in the component. With semi-roughing profile.

Note:

For milling T-slots to DIN 650.
Feed at 50 % fz until full engagement.
Successor product to No. 208034.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC × LC d11 × d11 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart