Solid carbide corner rounding cutter, TiAlN, Radius r: 0,8mm

Article no.: 208020 0,8
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
51 pieces in stock

Select article variation and quantity

Radius r (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance of radius contour: ± 0.01
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius r 0.8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance of radius contour ± 0.01
No. of teeth Z 4
Direction of infeed horizontal
Shank DIN 6535 HA to h6
Through-coolant no
small ⌀ D3 6.4 mm
large ⌀ D2 8 mm
Flute length Lc 0.8 mm
Overall length L 70 mm
Shank ⌀ Ds 8 mm
Radius milling forwards
Feed fz for side milling in steel < 900 N/mm2 0.02 mm
Shank tolerance h6
Colour ring without
Type of product corner rounding cutter, HSS-Co5

Identification numbers & Classifications

Article number 208020 0,8
EAN / GTIN 4045197198341
Manufacturer number 208020 0,8

Application Table

Alu plastics
N
800
Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
190
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
95
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
75
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Straight fluted, without profile distortion.
Tolerance: r = ±0.01 mm.

Application:

For rounding and deburring edges.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart