Solid carbide corner rounding cutter, TiAlN, Radius r: 0,4mm

Article no.: 208020 0,4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
22 pieces in stock

Select article variation and quantity

Radius r (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance of radius contour: ± 0.01
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius r 0.4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance of radius contour ± 0.01
No. of teeth Z 4
Direction of infeed horizontal
Shank DIN 6535 HA to h6
Through-coolant no
small ⌀ D3 5.2 mm
large ⌀ D2 6 mm
Flute length Lc 0.4 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Radius milling forwards
Feed fz for side milling in steel < 900 N/mm2 0.018 mm
Shank tolerance h6
Colour ring without
Type of product corner rounding cutter, HSS-Co5

Identification numbers & Classifications

Article number 208020 0,4
EAN / GTIN 4045197198327
Manufacturer number 208020 0,4

Application Table

Alu plastics
N
800
Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
190
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
95
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
75
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Straight fluted, without profile distortion.
Tolerance: r = ±0.01 mm.

Application:

For rounding and deburring edges.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart