This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide barrel milling cutter, short conical form α/2 = 72° PPC 12/100 mm

Article no.: 207556 12/100

Select article variation and quantity

⌀ f8 DC / Rw (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 5
Helix angle 30 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy PPC
Flute length Lc 2.5 mm
Effective radius R2 100 mm
Corner radius R1 2 mm
Overall length L 100 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in steel < 60 HRC 0.035 mm
Feed fz for copy milling in steel < 60 HRC 0.04 mm
Colour ring red
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207556 12/100
Manufacturer number 207556 12/100

Application Table

Steel < 1400 N/mm²
P
200
Steel < 55 HRC
H
170
Steel < 60 HRC
H
150
Steel < 65 HRC
H
110
wet maximum
 
dry
 
Air
 

Description

Version:

High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support.

Recommendation:

We recommend 0.05 to 0.2mm as an allowance for finishing operations.

Note:

RW represents the effective radius on the tool.
Cannot be reground!
For surface machining and avoidance of interferences.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart