Solid carbide barrel milling cutter, tangential form PPC 12/85 mm

Article no.: 207525 12/85
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
12 pieces in stock

Select article variation and quantity

⌀ f8 DC / R2 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 4
    Helix angle 30 degrees
    Direction of infeed horizontal
    Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy PPC
    Flute length Lc 27 mm
    Effective radius R2 85 mm
    Corner radius R1 2 mm
    Overall length L 93 mm
    Shank ⌀ Ds 12 mm
    Feed fz for side milling in steel < 900 N/mm2 0.07 mm
    Feed fz for copy milling in steel < 900 N/mm2 0.09 mm
    Colour ring green
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207525 12/85
    EAN / GTIN 4045197922656
    Manufacturer number 207525 12/85

    Application Table

    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    200
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    150
    Steel < 1400 N/mm²
    P
    130
    Steel < 55 HRC
    H
    90
    INOX < 900 N/mm²
    M
    130
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    60
    GG(G)
    K
    300
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support.
    The end face geometry is designed so that the chips, especially those formed by the end radius, are of optimum shape and have optimum evacuation characteristics. For this purpose the number of cutting edges is reduced to the number of effective end face cutting edges.

    Recommendation:

    As an oversize for finishing operations we recommend 0.05 to 0.2 mm.

    Note:

    R2 represents the effective radius on the tool.
    Cannot be reground!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart