{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 9 mm | |
Radius R | 2.5 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.016 mm | |
Feed fz for copy milling in titanium > 850 N/mm2 | 0.02 mm | |
Correction factor for vc | 1.25 | |
Colour ring | pink | |
Type of product | Ball-nosed slot drill |
Article number | 207480 5/6 | |
EAN / GTIN | 4045197326799 | |
Manufacturer number | 207480 5/6 |