Solid carbide ball nose slot drill 18 mm

Article no.: 207381 18
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 18 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 35 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.1×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 26 mm
Radius R 9 mm
Overall length L 92 mm
Shank ⌀ Ds 18 mm
Feed fz for side milling in steel < 500 N/mm2 0.1 mm
Feed fz for copy milling in steel < 500 N/mm2 0.113 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207381 18
EAN / GTIN 4045197551917
Manufacturer number 207381 18

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
50
GG(G)
K
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Radius contour = ±0.01 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart