Solid carbide ball nose slot drill 220° 10 mm

Article no.: 207175 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
9 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.03×D for copy milling
Shank DIN 6535 HA to h5
Through-coolant no
Cutter length lc 6.7 mm
Radius R 5 mm
Overhang length L1 incl. recess 50 mm
Recess ⌀ D1 9.9 mm
Overall length L 120 mm
Shank ⌀ Ds 10 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.062 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207175 10
EAN / GTIN 4045197126702

Application Table

Steel < 500 N/mm²
P
575
Steel < 750 N/mm²
P
390
Steel < 900 N/mm²
P
390
Steel < 1100 N/mm²
P
280
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
200
GG(G)
K
575
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Exact radius form without profile distortion.
Double relief ground side clearance angle.
Tolerance: Radius contour = ±0.01 mm.
With enclosed angle 220°.
Size nominal ⌀: Dc = f8

Note:

Ground recess after cutter length LC is conically increasing.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart