Solid carbide ball nose slot drill 1,5 mm

Article no.: 207106 1,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
193 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 1.5 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 2 mm
Radius R 0.75 mm
Overhang length L1 incl. recess 5 mm
Recess ⌀ D1 1.44 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in steel < 900 N/mm2 0.006 mm
Feed fz for copy milling in steel < 900 N/mm2 0.006 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207106 1,5
EAN / GTIN 4045197540430
Manufacturer number 207106 1,5

Application Table

Alu plastics
N
230
Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
45
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
70
CuZn
N
160
Uni
 
wet maximum
 
wet minimum
 

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide ball nose slot drill  1,5 mm

Solid carbide ball nose slot drill 1,5 mm

on request
In stock
193 pieces in stock
US $ 31.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
77 pieces in stock
US $ 44.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,166 pieces in stock
US $ 23.50
plus VAT at the current rate Prices plus delivery costs
Overall length L 50 mm 50 mm 50 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Cutting edge ⌀ DC 1.5 mm 1.5 mm 1.5 mm
Flute length Lc 2 mm 2 mm 4 mm
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 6 mm 6 mm 6 mm
Type of product Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart