{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | -0.007 / 0.002 | |
No. of teeth Z | 2 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.03×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 8 mm | |
Radius R | 2.5 mm | |
Overhang length L1 incl. recess | 18 mm | |
Recess ⌀ D1 | 4.6 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 5 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.06 mm | |
Colour ring | yellow | |
Type of product | Ball-nosed slot drill |
Article number | 207097 5 | |
EAN / GTIN | 4045197859525 | |
Manufacturer number | 207097 5 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide high precision ball nose slot drill, DLC, ⌀ DC: 5mm
on request
In stock
38 pieces in stock
US $ 84.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
103 pieces in stock
US $ 38.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
182 pieces in stock
US $ 44.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,408 pieces in stock
US $ 23.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
US $ 167.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 141.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
127 pieces in stock
US $ 167.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | yellow | without | without | without | without | red | without |
Overall length L | 54 mm | 54 mm | 54 mm | 54 mm | 80 mm | 80 mm | 80 mm |
Through-coolant | no | no | no | no | no | no | no |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h5 | DIN 6535 HA to h6 | DIN 6535 HA to h5 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
No. of teeth Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |