This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide ball nose slot drill, ZOX, ⌀ f8 DC: 3mm

Article no.: 207030 3

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating ZOX
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.03×D for copy milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Flute length Lc 6 mm
Radius R 1.5 mm
Overhang length L1 incl. recess 16 mm
Recess ⌀ D1 2.7 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Feed fz for copy milling in short-chipping aluminium 0.01 mm
Correction factor for vc 1.25
Colour ring yellow
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207030 3
EAN / GTIN 4045197125866
Manufacturer number 207030 3

Application Table

Alu plastics
N
800
Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart