Solid carbide ball nose slot drill 3 mm

Article no.: 207026 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
160 pieces in stock

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 3 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ f8
    No. of teeth Z 2
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.03×D for copy milling
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Flute length Lc 6 mm
    Radius R 1.5 mm
    Overhang length L1 incl. recess 16 mm
    Recess ⌀ D1 2.7 mm
    Overall length L 50 mm
    Shank ⌀ Ds 3 mm
    Feed fz for copy milling in short-chipping aluminium 0.03 mm
    Colour ring yellow
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207026 3
    EAN / GTIN 4045197596420
    Manufacturer number 207026 3

    Application Table

    Aluminium
    N
    230
    Aluminium (short chipping)
    N
    180
    Alu > 10% Si
    N
    140
    PMMA acrylic
    N
    200
    PE-HD
    N
    160
    PA 66
    N
    200
    PEEK
    N
    150
    PF 31
    N
    130
    Honeycomb sandwich
    N
    300
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components.
    Dimensions similar to DIN 6527.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart