This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide torus cutter HPC 8/1,0 mm

Article no.: 206510 8/1,0

Select article variation and quantity

⌀ f8 DC / RS1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 6
Helix angle 50 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 19 mm
Corner radius R1 1 mm
Overall length L 63 mm
Shank ⌀ Ds 8 mm
Feed fz for copy milling in Inconel® 0.026 mm
Shank tolerance h6
Colour ring pink
Type of product Torus cutter

Identification numbers & Classifications

Article number 206510 8/1,0
Manufacturer number 206510 8/1,0

Application Table

Inconel
S
35
wet maximum
 

Description

Version:

Special coating for the best tool life and high metal removal rates.
For milling Ni-based alloys.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart