{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Ni-based | |
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 8 | |
Helix angle | 50 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 49 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 61 mm | |
Recess ⌀ D1 | 15.8 mm | |
Overall length L | 111 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for side milling in Inconel® | 0.06 mm | |
Shank tolerance | h6 | |
Colour ring | pink | |
Type of product | Torus cutter |
Article number | 206373 16/1,0 | |
EAN / GTIN | 4062406565466 | |
Manufacturer number | 206373 16/1,0 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Ni-Based torus cutter HPC 16/1,0 mm
on request
In stock
7 pieces in stock
US $ 458.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 271.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
US $ 235.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
US $ 235.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
US $ 242.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 308.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.05×D for copy milling | 0.3×D for side milling ;0.05×D for copy milling | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling | 0.5×D for side milling ;0.03×D for copy milling |
Shank | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 |
Flute length Lc | 49 | 36 | 32 | 32 | 36 | 31 |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type | N | N | N | N | N | W |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 16 | 16 | 16 | 16 | 16 | 16 |