GARANT Master Ni-Based torus cutter HPC 12/0,5 mm

Article no.: 206373 12/0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

⌀ f8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Ni-based
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 50 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 37 mm
Corner radius R1 0.5 mm
Overhang length L1 incl. recess 47 mm
Recess ⌀ D1 11.8 mm
Overall length L 94 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in Inconel® 0.05 mm
Shank tolerance h6
Colour ring pink
Type of product Torus cutter

Identification numbers & Classifications

Article number 206373 12/0,5
EAN / GTIN 4062406565442
Manufacturer number 206373 12/0,5

Application Table

Inconel
S
50
wet maximum
 

Description

Version:

Innovative substrate specially for machining nickel-based alloys. Newly developed coating.

Application:

For milling nickel-based alloys with high red hardness.
For finishing operations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart